This product requires certification to purchase.

1 in. Forged Brass Full Port NPT 600# Ball Valve

Apollo Valves

94A Series 1 in. Forged Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A94A10501
  • Item #2175067
  • Manufacturer Part #94A10501
4.5 out of 5 Customer Rating
Brand image
Apollo Valves

94A Series 1 in. Forged Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A94A10501
  • Item #2175067
  • Manufacturer Part #94A10501
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20 Pallet: 1280
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable stem packing nut
  • 100% factory tested
  • Application commercial
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2-19/25 in
Pressure Class
600#
Valve Size
1 in
Characteristics & Features
Collection
94A Series
Handle Material
Steel
Material
Forged Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Forged Brass
Valve Body Style
2 piece
Valve Bonnet Type
Welded
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Minimum Temperature
0
Pressure - High
600
Warranty & Product Information
ANSI
ANSI Z21.15
ASME
ASME B16.33, ASME B16.44
CSA Certified
CSA 9.1
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF
NSF 61
NSF Certified
Yes
Origin
Global
Recommended Valve Application
HVAC, Gas, Fuel
UL Listed
Yes
UPC
670750823367