This product requires certification to purchase.

1/2 in. CF8M Stainless Steel Reduced Port FNPT 2000# Ball Valve

Apollo Valves

96-100 Series 1/2 in. CF8M Stainless Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9610330
  • Item #4460000
  • Manufacturer Part #9610330
5 out of 5 Customer Rating
Brand image
Apollo Valves

96-100 Series 1/2 in. CF8M Stainless Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9610330
  • Item #4460000
  • Manufacturer Part #9610330
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Investment cast body
  • Blow out proof stem
  • Adjustable packing gland
  • Meets NACE MR-01-75
  • Compact
  • Reinforced seats and seals
  • AAR approval No. E989054
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-21/100 in
Pressure Class
2000#
Valve Size
1/2 in
Weight
0.49 lb
Characteristics & Features
Collection
96-100 Series
Handle Material
Stainless Steel
Material
Stainless Steel, Plastic
Material Type
CF8M, RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
1 piece
Valve Operator
Cam-Lock Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 2000
Warranty & Product Information
ASTM
ASTM A-276, ASTM A-351-CF8M
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Compressed Air, Natural Gas, Steam
UL Listed
No
UPC
670750796104