This product requires certification to purchase.

1/2 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

Apollo Valves

96-100 Series 1/2 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9610339
  • Item #1768578
  • Manufacturer Part #9610339
3.9 out of 5 Customer Rating
Brand image
Apollo Valves

96-100 Series 1/2 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9610339
  • Item #1768578
  • Manufacturer Part #9610339
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Investment cast body
  • Blow out proof stem
  • Adjustable packing gland
  • Meets NACE MR-01-75
  • Compact
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-21/100 in
Pressure Class
2000#
Valve Size
1/2 in
Weight
0.49 lb
Characteristics & Features
Clean Bagged
No
Collection
96-100 Series
Handle Material
Stainless Steel
Material
Stainless Steel
Material Type
CF8M
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
1 piece
Valve Operator
Hi-Rise Locking Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Warranty & Product Information
API
API 607
ASTM
ASTM A-105, ASTM A-216 WCB, ASTM A-276 Grade 316, ASTM A-351 CF8M
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Cold Working Pressure
UL Listed
No
UPC
670750796135