This product requires certification to purchase.

Carbon Steel Tee Handle Valve Replacement Handle

Apollo Valves

Carbon Steel Tee Handle Valve Replacement Handle

  • Fast #
  • Part #AH250000
  • Item #382080
  • Manufacturer Part #H250000
4 out of 5 Customer Rating
Brand image
Apollo Valves

Carbon Steel Tee Handle Valve Replacement Handle

  • Fast #
  • Part #AH250000
  • Item #382080
  • Manufacturer Part #H250000
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sizes 3/4 to 1"
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
70 Series
Handle Material
Carbon Steel
Handle Type
Tee
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
NSF Certified
No
UL Listed
No
UPC
670750146923