This product requires certification to purchase.

Cast Iron Hand Wheel Handle 8 in. Valve Replacement Handle

Apollo Valves

Cast Iron Hand Wheel Handle 8 in. Valve Replacement Handle

  • Fast #
  • Part #AHWCR0800
  • Item #771128
  • Manufacturer Part #HWCR0800
5 out of 5 Customer Rating
Brand image
Apollo Valves

Cast Iron Hand Wheel Handle 8 in. Valve Replacement Handle

  • Fast #
  • Part #AHWCR0800
  • Item #771128
  • Manufacturer Part #HWCR0800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Weight
5.045 lb
Characteristics & Features
Brand Model Compatibility
DT3, DT7
Handle Material
Cast Iron
Handle Type
Hand Wheel
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
NSF Certified
No
UL Listed
No
UPC
670750145209