This product requires certification to purchase.

1 in. Bronze FNPT Lever Handle Gas Ball Valve

Apollo Valves

GB-50 Series 1 in. Bronze FNPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #A50GB501A
  • Item #1400916
  • Manufacturer Part #50GB501A
3.8 out of 5 Customer Rating
Brand image
Apollo Valves

GB-50 Series 1 in. Bronze FNPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #A50GB501A
  • Item #1400916
  • Manufacturer Part #50GB501A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For natural gas, manufactured and mixed gas, liquefied petroleum gases and LP gas-air mixtures
  • Rated pressures of 1/2, 2 and 5 psi
  • Standard connection is FNPT x FNPT
  • High BTU capacity
  • Reversible plated steel lever handle
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
3-9/50 in
Length
3-21/50 in
Pressure Class
0.5#, 2#, 5#
Pressure - Maximum
250 psi
Valve Size
1 in
Characteristics & Features
Clean Bagged
No
Collection
GB-50 Series
Color Finish Category
Yellows
Color Finish Name
Yellow
Handle Material
Zinc Plated Steel
Material
Bronze, Plastic
Material Type
B584, PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Gas Ball Valve
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI CGA9.1, ANSI Z21.15
ASME
ASME B16.44
ASTM
ASTM B-16, ASTM B-584
IAPMO Listed
No
ISO
ISO 9001
MSS
MSS SP-10
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Commercial
UL Listed
UL 125/UL 842
UPC
670750125270