This product requires certification to purchase.

2-1/2 in. Cast Iron Flanged EPDM 10 Position Handle Butterfly Valve

Apollo Valves

LC149 Series 2-1/2 in. Cast Iron Flanged EPDM 10 Position Handle Butterfly Valve

  • Fast #
  • Part #ALC149251
  • Item #7222515
  • Manufacturer Part #LC149251
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

LC149 Series 2-1/2 in. Cast Iron Flanged EPDM 10 Position Handle Butterfly Valve

  • Fast #
  • Part #ALC149251
  • Item #7222515
  • Manufacturer Part #LC149251
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compatible with ANSI 125# & 150# Flanges
  • ISO 5211 Top Plate Allows Choice of Apollo® Pneumatic Actuators and Manual Operators
  • “Double-D” Stem Design
  • Conforms to MSS SP-67 & API 609
  • Extended Neck for up to 2” of Insulation
  • Suitable for bi-directional dead-end service to full rated pressure
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 125, ANSI 150
API:
API 609
ASTM:
ASTM A126 Class B, ASTM B148 C95400, ASTM A276 Type 416
CSA Certified:
No
Clean Bagged:
No
Collection:
LC149 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
11-22/25 in
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-67
Material:
Cast Iron
Material Type:
A126
Maximum Temperature:
225
Minimum Temperature:
-30
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Pressure Class:
125#, 150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
670750606038
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
MPTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve