8 in. Cast Iron Flanged EPDM Gear Operator Handle Butterfly Valve
LC149 Series 8 in. Cast Iron Flanged EPDM Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with ANSI 125# & 150# Flanges
- ISO 5211 Top Plate Allows Choice of Apollo® Pneumatic Actuators and Manual Operators
- “Double-D” Stem Design
- Conforms to MSS SP-67 & API 609
- Extended Neck for up to 2” of Insulation
- Suitable for bi-directional dead-end service to full rated pressure
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 125, ANSI 150
- API:
- API 609
- ASTM:
- ASTM A126 Class B, ASTM B148 C95400, ASTM A276 Type 416
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- LC149 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 17-19/50
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-67
- Material:
- Cast Iron
- Material Type:
- A126
- Maximum Temperature:
- 225
- Minimum Temperature:
- -30
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#, 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 670750606144
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Aluminum Bronze
- Valve Material:
- Steel
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve