This product requires certification to purchase.

14 in. DI Stainless Steel EPDM LUG BFV GO

Apollo Valves

LD141 Series 14 in. DI Stainless Steel EPDM LUG BFV GO

  • Fast #
  • Part #ALD14114SE12A
  • Item #7573744
  • Manufacturer Part #LD14114SE12A
4.4 out of 5 Customer Rating
Brand image
Apollo Valves

LD141 Series 14 in. DI Stainless Steel EPDM LUG BFV GO

  • Fast #
  • Part #ALD14114SE12A
  • Item #7573744
  • Manufacturer Part #LD14114SE12A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • TheApollo®LD141/WD141SeriesDuctileIronButterflyValvesareidealforuseinIndustrialandCommercial/HVAC/Mechanicalapplications.TheWD141SeriesisawaferstylevalveandtheLD141Seriesisacompanionlugstyle.
  • Availableinsizes2”-24”lugand2”-12”wafer.
  • Contactcustomersupportforlugsizes28”-48”.
  • CompatiblewithANSI125#&150#Flanges
  • ISO5211TopPlateAllowsChoiceofApolloPneumaticActuatorsandGearOperators
  • ConformstoMSSSP-67&API609
  • SuitableforEndofLineService(BidirectionalDeadEndService)toRatedPressure(2"-24")
  • 3"-24"meetperformancerequirementsofAWWAC-504
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM A536 65-45-12
Coating:
Black
Collection:
LD141 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
416, EPDM
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
670750766831
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
316 Stainless Steel
Valve Seat Material:
EPDM
Valve Type:
Butterfly Valve