6 in. Ductile Iron Flanged EPDM 10 Position Handle Butterfly Valve
This product has been replaced by
Manufacturer Part #LD15106SE11
LD141 Series 6 in. Ductile Iron Flanged EPDM 10 Position Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with ANSI 125# & 150# Flanges
- ISO 5211 Top Plate Allows Choice of Apollo® Pneumatic Actuators and Gear Operators
- Conforms to MSS SP-67 & API 613
- LD141 Series Suitable for End of Line Service (Bidirectional Dead End Service) to Rated Pressure (2”-24”)
- 3” - 24” meet performance requirements of AWWA C-508
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 125, ANSI 150
- API:
- API 609
- ASTM:
- ASTM A276 Type 316, ASTM A276 Type 416, ASTM A536 65-45-12
- AWWA:
- AWWA C-504
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- LD141 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-67, MSS SP-67 2002a
- Material:
- Ductile Iron
- Material Type:
- A536
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#, 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Potable Water
- UL Listed:
- No
- UPC:
- 670750958946
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Stainless Steel
- Valve Material:
- Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- MPTFE
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve