This product requires certification to purchase.

12 in. Ductile Iron Flanged Backflow Preventer

Apollo Valves

Model RPLF 4A 12 in. Ductile Iron Flanged Backflow Preventer

  • Fast #
  • Part #A4ALF20H03
  • Item #4581563
  • Manufacturer Part #4ALF20H03
5 out of 5 Customer Rating
Brand image
Apollo Valves

Model RPLF 4A 12 in. Ductile Iron Flanged Backflow Preventer

  • Fast #
  • Part #A4ALF20H03
  • Item #4581563
  • Manufacturer Part #4ALF20H03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Easy maintenance - no special tools required
  • Low pressure loss as documented by an independent laboratory
  • Center stem guided triforce™ check valves
  • Lead-Free
  • Made in USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
73-1/5 in
Length
65-1/2 in
Pressure - Maximum
350 psi
Valve Size
12 in
Weight
1840 lb
Width
22 in
Characteristics & Features
Coating
Epoxy
Collection
Model RPLF 4A
Installation Type
Horizontal
Material
Bronze, Stainless Steel
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Disc Material
Chloramine-resistant Silicone
Valve Operator
Wheel Handle
Valve Type
Reduced Pressure Backflow Preventer
Electrical & Operational Information
Maximum Temperature
140
Pressure - High
175
Temperature Range
33 to 140 Deg F
Warranty & Product Information
ASSE Standards
ASSE 1013
AWWA
AWWA C-511
CSA Certified
CSA B64.4
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Potable Water
Type
A4ALF20H03
UL Listed
Yes
UPC
670750736605