This product requires certification to purchase.

Pressure Regulating Valve

Apollo Valves

Pressure Regulating Valve

  • Fast #
  • Part #A3550301
  • Item #459460
  • Manufacturer Part #3550301
4.7 out of 5 Customer Rating
Brand image
Apollo Valves

Pressure Regulating Valve

  • Fast #
  • Part #A3550301
  • Item #459460
  • Manufacturer Part #3550301
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free bronze body feed water pressure reducing valve; maintains consistent downstream pressure; 1/2 inch; self-contained design
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Valve Size
1/2 in
Characteristics & Features
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Type
Pressure Relief Valve
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Type
A3550301
UPC
670750562075