This product requires certification to purchase.

SAE Bronze 1 in. 150 psi BFP Vacuum Breaker

Apollo Valves

PVB4A Series SAE Bronze 1 in. 150 psi BFP Vacuum Breaker

  • Fast #
  • Part #A4A505A2F
  • Item #4881323
  • Manufacturer Part #4A505A2F
5 out of 5 Customer Rating
Brand image
Apollo Valves

PVB4A Series SAE Bronze 1 in. 150 psi BFP Vacuum Breaker

  • Fast #
  • Part #A4A505A2F
  • Item #4881323
  • Manufacturer Part #4A505A2F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Apollo® Model PVB4A and PVBLF4A Pressure Vacuum Breaker A Series prevents contamination of the potable water supply due to back-siphonage. A standard integral freeze protection relief valve serves to reduce the possibility of damage due to intermittent freezing conditions. The modular check valve cartridge provides a captured spring, a replaceable seat, and a reversible silicone seat disc.
  • This assembly features ball valve shutoffs with stainless steel handles and nuts as standard.
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
SAE
End Connection 2
SAE
End Connections
SAE
Pressure - Maximum
150 psi
Valve Size
1 in
Characteristics & Features
Collection
PVB4A Series
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
Yes
Recommended Valve Application
Potable Water
UL Listed
No
UPC
670750108709