This product requires certification to purchase.

Zinc Plated Steel Tee Handle Valve Replacement Handle

Apollo Valves

Therma-Seal™ Zinc Plated Steel Tee Handle Valve Replacement Handle

  • Fast #
  • Part #A78233101
  • Item #7263231
  • Manufacturer Part #78233101
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

Therma-Seal™ Zinc Plated Steel Tee Handle Valve Replacement Handle

  • Fast #
  • Part #A78233101
  • Item #7263231
  • Manufacturer Part #78233101
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2-1/4 in. nominal extended tee-handle
  • High strength glass reinforced nylon body
  • Heavy duty plated steel stop plate
  • Tee-shaped design provides positive position indication
  • Unique cap and plug design provides a vapor seal against outside air and helps prevent condensation when used on chilled water lines
  • Simple, patented design makes retrofits or new installations easy
  • Piping insulation can be secured directly onto the integrated plastic sleeve and is not disturbed during valve operation
  • Formed holes are provided for identification tagging
  • Innovative stop plate design allows the thermal insulating tee handle to be used on a variety of popular Apollo 2 and 3 piece ball valves
  • Now featuring an insulation plug for enhanced sealing
  • Requires Certification

Documents

Dimensions & Measurements
Length
4 in
Valve Size
3/4 in - 1 in
Weight
0.2 lb
Characteristics & Features
Brand Model Compatibility
77F, 77FLF, 77V, 77VLF Series
Collection
Therma-Seal™
Handle Material
Glass Reinforced Nylon
Handle Type
Tee
Material
Plastic, Steel
Material Type
Glass Reinforced Nylon, Nylon
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
NSF Certified
No
Origin
Domestic
UL Listed
UL 2043
UPC
670750964848