This product requires certification to purchase.

1 x 1 in. Cast Iron Wye Strainer

Apollo Valves

YCT Series 1 x 1 in. Cast Iron Wye Strainer

  • Fast #
  • Part #AYCT05M20
  • Item #4478047
  • Manufacturer Part #YCT05M20
4.1 out of 5 Customer Rating
Brand image
Apollo Valves

YCT Series 1 x 1 in. Cast Iron Wye Strainer

  • Fast #
  • Part #AYCT05M20
  • Item #4478047
  • Manufacturer Part #YCT05M20
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Sizes
1 in
Mesh Size
20
Perforation Size
1/20 in
Pressure - Maximum
250 psig, 400 psig
Characteristics & Features
Collection
YCT Series
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Type
Wye
Electrical & Operational Information
Maximum Temperature
406
Warranty & Product Information
ASME
ASME B16.4 Class 250
ASTM
ASTM A-126 Class B
UPC
670750454868