This product requires certification to purchase.

1/8 x 1/8 x 36 in. Ionizer Wire Assembly

AprilAire

1/8 x 1/8 x 36 in. Ionizer Wire Assembly

  • Fast #
  • Part #R4315
  • Item #3079156
  • Manufacturer Part #4315
4.8 out of 5 Customer Rating
Brand image
AprilAire

1/8 x 1/8 x 36 in. Ionizer Wire Assembly

  • Fast #
  • Part #R4315
  • Item #3079156
  • Manufacturer Part #4315
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement ionizing wires for all Aprilaire 5000 electronic air cleaners made before May of 2005
  • Requires Certification

Specifications

Brand Model Compatibility:
Model 5000
Depth:
36 in
Height:
1/8 in
Length:
36 in
Material:
Metal
Product Type:
Wire Assembly
Size:
1/8 in x 1/8 in x 36 in
UPC:
686720431500
Width:
1/8 in