This product requires certification to purchase.

10 in. x 12 in. Rectangular Side Mount Zone Damper

AprilAire

10 in. x 12 in. Rectangular Side Mount Zone Damper

  • Fast #
  • Part #R6733
  • Item #1609459
  • Manufacturer Part #6733
4.1 out of 5 Customer Rating
Brand image
AprilAire

10 in. x 12 in. Rectangular Side Mount Zone Damper

  • Fast #
  • Part #R6733
  • Item #1609459
  • Manufacturer Part #6733
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Parts warranty: 5 years
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
24 ga
Height
12 in
Size
10 in x 12 in
Width
10 in
Characteristics & Features
Coating
Galvanized
Damper Type
Zone Dampers
Installation Type
Side Mount
Material
Steel
Shape
Rectangular
Electrical & Operational Information
AMP
0.5
Volts
24V
Watts
6 W
Warranty & Product Information
UPC
686720673306