This product requires certification to purchase.

100 ppd Whole-Home Dehumidifier

AprilAire

100 ppd Whole-Home Dehumidifier

  • Fast #
  • Part #RE100DV
  • Item #11458700
  • Manufacturer Part #E100DV
5 out of 5 Customer Rating
Brand image
AprilAire

100 ppd Whole-Home Dehumidifier

  • Fast #
  • Part #RE100DV
  • Item #11458700
  • Manufacturer Part #E100DV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Removes up to 100 pints of moisture per day
  • Helps control RH in the home during periods when the air conditioning system does not run long enough to remove sufficient moisture. If air conditioner can satisfy RH requirements, the AprilAire unit’s compressor shuts off.
  • Optimize energy savings by locking out ventilation during hottest/coldest times of the day. Improves indoor air quality
  • Installation labor reduced, requires only a power outlet and 24 volt wiring to HVAC system
  • Removes moisture from outdoor air before it enters the living space
  • Unit is designed, when properly installed, to achieve ASHRAE Standard 62.2
  • Integral moisture and ventilation control
  • Optional ventilation control via thermostat
  • High and Low Temperature Limit Lock-outs
  • Simple plug-in installation
  • Requires Certification
Dimensions & Measurements
Height
15-7/10 in
Length
34 in
Width
14 in
Characteristics & Features
Brand Model Compatibility
8910, 8910W, 8920W, S86NMUPR, S86WMUPR, 8840
Moisture Removal
100
Proposition 65
Cancer and Reproductive Harm- www.P65Warnings.ca.gov
Refrigerant
R-32
Electrical & Operational Information
Volts
120VAC
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Most Efficient
Yes
Energy Star Most Efficient URL
https://www.energystar.gov/productfinder/product/certified-dehumidifiers/details/2372432
Type
RE100DV
UPC
686720108235