This product requires certification to purchase.

130 ppd Whole House Wi-Fi Dehumidifier

AprilAire

130 ppd Whole House Wi-Fi Dehumidifier

  • Fast #
  • Part #RE130W
  • Item #11829782
  • Manufacturer Part #E130W
5 out of 5 Customer Rating
Brand image
AprilAire

130 ppd Whole House Wi-Fi Dehumidifier

  • Fast #
  • Part #RE130W
  • Item #11829782
  • Manufacturer Part #E130W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • ENERGY EFFICIENT APPLICATION – The E130W Dehumidifier is ENERGY STAR Most Efficient 2025 and the perfect solution for controlling humidity in the whole home while also protecting against structural damage from moisture, pests, and mold. Installation applications include main return to main return, dedicated return to main supply or A/C return, inlet and outlet ducted to dedicated grilles, and main return to main supply.
  • WI-FI INTEGRATED CONTROL – Control the AprilAire Dehumidifier by connecting it to your homeowner's phone via the built-in Wi-Fi interface. Bluetooth is available for fast, simple pairing in three minutes or less. The homeowner will receive alerts, diagnostics, and updates on the unit directly to their phone.
  • SIMPLE AND QUIET OPERATION – Simply set-it-and-forget-it. Dehumidification occurs until the RH set point is reached, then shuts off until periodic sampling determines a need for operation to resume. Top or end air discharge orientation is available and the 8' power cord allows for flexibility in placement.
  • HEALTHY AIR APP COMPATIBLE – Download the Healthy Air App (App Store or Google Play), pair the device, and connect to Wi-Fi. Your customer can monitor and control their unit from the palm of their hand.
  • IDEAL RELATIVE HUMIDITY – Achieve balanced humidity in the home which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria, viruses, fungi, and dust mites
  • R32 REFRIGERANT – AprilAire Dehumidifiers contain R32 refrigerant ensuring a lower Global Warming Potential and the same superior product performance. A data label can be found on the outer pack as well as inner unit identifying the model as having R32.
  • PART OF THE APRILAIRE HEALTHY AIR SYSTEM – The AprilAire Healthy Air System (additional components sold separately) combines fresh air ventilation, air filtration, humidity control, radon control, zoning and IAQ control, and UVC sanitization to address all aspects of Indoor Air Quality in the home.
  • INSTALL WITH CONFIDENCE – Designed and assembled in the USA utilizing US and global components from a leader in residential Indoor Air Quality solutions. Includes 5-year warranty.
  • Requires Certification
Dimensions & Measurements
CFM
310 ft3/min
Duct Size
10 in
Height
18-3/4 in
Length
30 in
Width
19-1/2 in
Characteristics & Features
Color Finish Name
Grey
Control Type
Digital
MERV Rating
8
Moisture Removal
130
Proposition 65
Cancer and Reproductive Harm- www.P65Warnings.ca.gov
Refrigerant
R-32
Electrical & Operational Information
AMP
8.3
Decibel Rating (dB)
50 dB
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Most Efficient
Yes
Type
RE130W
UPC
686720027734


Recommended Accessories