4 x 27 x 4 in. MERV 13 Air Filter
4 x 27 x 4 in. MERV 13 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Removes pet and cooking odors and other common household VOC
Documents
Specifications
- Depth:
- 4
- Disposable:
- No
- Height:
- 27
- IAPMO Listed:
- No
- MERV Rating:
- 13
- Material:
- Synthetic Fiber
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 4 in x 27 in x 4 in
- UPC:
- 686720041310
- Width:
- 4