This product requires certification to purchase.

5 x 27 x 4 in. MERV 13 Air Filter

This product has been replaced by

No image available
AprilAire AprilAire Upgrade Kit MERV 12 Carbon 20x25
Manufacturer Part #UK213CBN
AprilAire

5 x 27 x 4 in. MERV 13 Air Filter

  • Fast #
  • Part #R213CBN
  • Item #7717368
  • Manufacturer Part #213CBN
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
AprilAire AprilAire Upgrade Kit MERV 12 Carbon 20x25
Manufacturer Part #UK213CBN
AprilAire

5 x 27 x 4 in. MERV 13 Air Filter

  • Fast #
  • Part #R213CBN
  • Item #7717368
  • Manufacturer Part #213CBN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • MERV 13 Rating
  • The Aprilaire 213CBN Odor Reduction Filter helps trap pet and cooking odors, as well as odors from VOCs
  • In addition, it removes common airborne allergens as they pass through the MERV 13 filter including dust, pollen, mold spores, bacteria, pet dander, and dust mites
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
Height
27 in
Size
5 in x 27 in x 4 in
Width
5 in
Characteristics & Features
Disposable
No
Material
Synthetic Fiber
MERV Rating
13
Warranty & Product Information
IAPMO Listed
No
Origin
Domestic
Product Type
Air Filter
UPC
686720021312