This product requires certification to purchase.

14 in. Round Zone Damper with Power Open/Close

AprilAire

6600 Series 14 in. Round Zone Damper with Power Open/Close

  • Fast #
  • Part #R6614W3
  • Item #7934739
  • Manufacturer Part #6614W3
3.9 out of 5 Customer Rating
Brand image
AprilAire

6600 Series 14 in. Round Zone Damper with Power Open/Close

  • Fast #
  • Part #R6614W3
  • Item #7934739
  • Manufacturer Part #6614W3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Compatible with AprilAire Zone Control System
  • Dampers are designed to work in low pressure systems (less than 1.0" w.c.)
  • Rotation sensing circuitry prevents damage to the actuator in a stall condition
  • Power consumption is reduced in holding mode
  • Damper comes with motor mounted
  • Blade positioning indicator
  • Motor shuts off at end of travel preventing stalling which can lead to reduced motor life
  • Round dampers have an improved seal for better closure and low pressure drop
  • Low VA-Requirement - more dampers can be controlled in a single zone without need for larger/additional transformers or relays
  • Rigorous cycle testing assures years of reliable performance
  • Requires Certification
Dimensions & Measurements
Diameter
14 in
Gauge (metal)
24 ga
Height
14-3/4 in
Size
14 in
Width
17-1/4 in
Characteristics & Features
Brand Model Compatibility
6202, 6203, 6302, 6303, 6403, 6404
Coating
Galvanized
Collection
6600 Series
Damper Type
Zone Dampers
Material
Metal, Steel
Shape
Round
Electrical & Operational Information
AMP
10
Volts
24V
Watts
6 W
Warranty & Product Information
UPC
686720066146