This product requires certification to purchase.

70 ppd Whole-House Wi-Fi Dehumidifier

AprilAire

70 ppd Whole-House Wi-Fi Dehumidifier

  • Fast #
  • Part #RE070W
  • Item #11706751
  • Manufacturer Part #E070W
4.3 out of 5 Customer Rating
Brand image
AprilAire

70 ppd Whole-House Wi-Fi Dehumidifier

  • Fast #
  • Part #RE070W
  • Item #11706751
  • Manufacturer Part #E070W
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Removes up to 70 pints of moisture per day
  • IDEAL RELATIVE HUMIDITY – Achieve balanced humidity in the home which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria, viruses, fungi, and dust mites
  • WI-FI INTEGRATED CONTROL – Control the AprilAire Dehumidifier by connecting it to your customer's phone via the built-in Wi-Fi interface. Bluetooth is available for fast, simple pairing in three minutes or less. The customer will receive alerts, diagnostics, and updates on the unit directly to their phone.
  • SIMPLE AND QUIET OPERATION – Simply set-it-and-forget-it. Dehumidification occurs until the RH set point is reached, then shuts off until periodic sampling determines a need for operation to resume. And the 8-foot power cord allows for flexibility in placement.
  • HEALTHY AIR APP COMPATIBLE – Download the Healthy Air App (App Store or Google Play), pair the device, and connect to Wi-Fi. Your customer can monitor and control their unit from the palm of their hand.
  • APPLICATION – The E070W Dehumidifier is the perfect solution for controlling humidity in crawl spaces while also protecting against structural damage from moisture, pests, and mold. Can be ducted with 8" flex duct or hard pipe, and used with the Model 5822 Hanging Kit (sold separately) for installations that require the unit to be off the floor.
  • R32 REFRIGERANT – AprilAire Dehumidifiers contain R32 refrigerant ensuring a lower Global Warming Potential and the same superior product performance. A data label can be found on the outer pack as well as inner unit identifying the model as having R32.
  • PART OF THE APRILAIRE HEALTHY AIR SYSTEM – The E070W Dehumidifier is a part of your one-stop, all purpose investment toward a greater quality of life.
  • The AprilAire Healthy Air System (additional components sold separately) combines fresh air ventilation, air filtration, humidity control, radon control, zoning and IAQ control, and UVC sanitization to address all aspects of Indoor Air Quality in the home.
  • INSTALL WITH CONFIDENCE – Designed and assembled in the USA utilizing US and global components from a leader in residential Indoor Air Quality solutions. Includes 5-year warranty and corrosion-resistant aluminum coils.
  • Requires Certification
Dimensions & Measurements
Height
12-1/2 in
Length
25 in
Width
12-1/2 in
Characteristics & Features
Brand Model Compatibility
76, 4856, 5546, 5764, 5822, 5879, 5946
Moisture Removal
70
Proposition 65
Cancer and Reproductive Harm- www.P65Warnings.ca.gov
Refrigerant
R-32
Electrical & Operational Information
Volts
120VAC
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Most Efficient
No
UPC
686720026621