2H/1C Programmable Thermostat
This product has been replaced by
Manufacturer Part #S84NSU
8400 Series 2H/1C Programmable Thermostat
Product Details
Product Details
- Features temperature control/ability to override program schedule at any time, choice of 5/1/1 day or 5/2 day programming, and LCD screen
- Fan comes on for 10 minutes, every 30 minutes
Specifications
- AMP:
- 2.5
- Application:
- Controls
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Collection:
- 8400 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 5-3/4
- Energy Star Compliant:
- No
- Height:
- 4-1/2
- Maximum Temperature:
- 120
- Origin:
- Domestic
- Power Source:
- Battery, Hardwired, Electric
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/1C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- No
- UPC:
- 686720846502
- Volts:
- 18/24/30V
- Width:
- 5-1/4