This product requires certification to purchase.

Adapter Plate for 400, 400M, 600, 600M, 600A

AprilAire

Adapter Plate for 400, 400M, 600, 600M, 600A

  • Fast #
  • Part #R5557
  • Item #7934775
  • Manufacturer Part #5557
3.9 out of 5 Customer Rating
Brand image
AprilAire

Adapter Plate for 400, 400M, 600, 600M, 600A

  • Fast #
  • Part #R5557
  • Item #7934775
  • Manufacturer Part #5557
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Used on Model 400, 400M, 600 & 600M
  • Full Carton only
  • Requires Certification

Documents

Dimensions & Measurements
Depth
11-5/8 in
Height
13-1/2 in
Width
1/2 in
Characteristics & Features
Brand Model Compatibility
400, 400M, 600, 600M, 600A
Material
Metal
Warranty & Product Information
Product Type
Adapter Plate
UL Listed
No
UPC
686720555701