This product requires certification to purchase.

Competition Frame Kit for Research Products Honeywell F200 Air Cleaner

AprilAire

Competition Frame Kit for Research Products Honeywell F200 Air Cleaner

  • Fast #
  • Part #R4897
  • Item #4114244
  • Manufacturer Part #4897
5 out of 5 Customer Rating
Brand image
AprilAire

Competition Frame Kit for Research Products Honeywell F200 Air Cleaner

  • Fast #
  • Part #R4897
  • Item #4114244
  • Manufacturer Part #4897
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5 years parts warranty
  • Requires Certification
Dimensions & Measurements
Air Cleaner Size
8 in x 8 in
CFM
2000 ft3/min
Depth
23-3/4 in
Height
2-9/20 in
Width
3-7/10 in
Characteristics & Features
Material
Metal
Warranty & Product Information
UPC
686720489709