This product requires certification to purchase.

Dehumidifier Fan with 12 mfd Capacitor

AprilAire

Dehumidifier Fan with 12 mfd Capacitor

  • Fast #
  • Part #R5886
  • Item #9587446
  • Manufacturer Part #5886
5 out of 5 Customer Rating
Brand image
AprilAire

Dehumidifier Fan with 12 mfd Capacitor

  • Fast #
  • Part #R5886
  • Item #9587446
  • Manufacturer Part #5886
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • AprilAire Part Number 5886 is a Dehumidifier Replacement Blower
  • It is a fan for AprilAire 100pt Dehumidifiers, such as Model E100, and it features a 12MFD Capacitor
  • Illustrated and detailed installation instructions included
  • Requires Certification

Documents

Dimensions & Measurements
Height
13-27/100 in
Length
9 in
Width
4-63/100 in
Characteristics & Features
Color Finish Name
Silver
Electrical & Operational Information
AMP
1.15
Volts
120V
Watts
140 W
Warranty & Product Information
Type
R5886
UPC
686720006906