This product requires certification to purchase.

130 ppd Whole-House Hardwired Dehumidifier

AprilAire

E-Series 130 ppd Whole-House Hardwired Dehumidifier

  • Fast #
  • Part #RE130H
  • Item #9434065
  • Manufacturer Part #E130H
4.8 out of 5 Customer Rating
Brand image
AprilAire

E-Series 130 ppd Whole-House Hardwired Dehumidifier

  • Fast #
  • Part #RE130H
  • Item #9434065
  • Manufacturer Part #E130H
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Washable MERV 8 Filter
  • 5 year warranty
  • Built in digital control with display
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
310 ft3/min
Diameter
10 in
Duct Size
10 in
Filter Size
14 in x 19 in x 1 in
Height
18-3/4 in
Length
30 in
Width
19-1/2 in
Characteristics & Features
Collection
E-Series
Color Finish Name
Grey
Control Type
Digital
Installation Type
Freestanding
MERV Rating
8
Moisture Removal
130
Proposition 65
See Prop 65 Letter for chemical names and link to government site
Refrigerant
R-410A
Electrical & Operational Information
AMP
8.3
Automatic Shut-Off
Yes
Decibel Rating (dB)
50 dB
Volts
120V
Watts
2.9 kW
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Energy Star Most Efficient
Yes
UPC
686720007088