This product requires certification to purchase.

18 gpd Automatic Bypass Humidifier

AprilAire

HydroCore Series 18 gpd Automatic Bypass Humidifier

  • Fast #
  • Part #R620A
  • Item #12135712
  • Manufacturer Part #620A
4.7 out of 5 Customer Rating
Brand image
AprilAire

HydroCore Series 18 gpd Automatic Bypass Humidifier

  • Fast #
  • Part #R620A
  • Item #12135712
  • Manufacturer Part #620A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • BEST-IN-CLASS PERFORMANCE AND EFFICIENCY* – Recycles water to minimize water usage while maintaining optimal panel saturation for increased output *Vs. leading competitors' UL rated bypass humidifiers of similar size with 6" duct opening
  • SUPERIOR CAPACITY – Delivers 18 gallons per day of humidification and balances humidity quicker than ever
  • 55% LESS WASTEWATER* – Built with superior sustainability in mind. The innovative recirculation valve recycles water to reduce water down the drain and save up to 4,650 gallons of water per year Vs. previous AprilAire models at rated capacity for 5-month season
  • SIMPLE MAINTENANCE – The one-piece disposable HydroCore™ water panel cartridge quickly pops in and out for fast replacement. Annual maintenance is now easier than ever.
  • HUMIDITY FOR HEALTH – Achieve balanced humidity in the home which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria, viruses, fungi, and dust mites
  • ADJUSTABLE DAMPER POSITIONS – New intermediate damper positions provide a simple solution to optimize air flow for high pressure systems
  • MINIMIZE CALLBACKS – Catch all drain funnels all surfaces to a common drain to help prevent leaks
  • 3 DEGREE LEVEL TOLERANCE – The distribution tray allows installation to be up to 3 degrees out of level
  • REVERSIBLE DESIGN – Reconfigure the bypass module to fit tight installs and optimize performance on any furnace configuration. Easily install with the bypass on the left (standard configuration) or right (reconfigured).
  • AUTOMATIC CONTROL – The included digital control provides convenient operation by automatically adjusting humidity levels based on outdoor temperature in Automatic Mode, while also offering Manual Mode for customized control. The large, blue LED backlit LCD display includes the relative humidity percentage and set point adjustments.
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
4280, 70000245
Collection
HydroCore Series
Electrical & Operational Information
AMP
0.5
Volts
24VAC
Warranty & Product Information
Product Type
Humidifier
Type
R620A
UPC
686720028854