This product requires certification to purchase.

18 gpd Manual Bypass Humidifier

AprilAire

HydroCore Series 18 gpd Manual Bypass Humidifier

  • Fast #
  • Part #R620M
  • Item #12135713
  • Manufacturer Part #620M
5 out of 5 Customer Rating
Brand image
AprilAire

HydroCore Series 18 gpd Manual Bypass Humidifier

  • Fast #
  • Part #R620M
  • Item #12135713
  • Manufacturer Part #620M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 2 Inner Pack: 2 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • BEST-IN-CLASS PERFORMANCE AND EFFICIENCY* – Recycles water to minimize water usage while maintaining optimal panel saturation for increased output *Vs. leading competitors' UL rated bypass humidifiers of similar size with 6" duct opening
  • SUPERIOR CAPACITY – Delivers 18 gallons per day of humidification and balances humidity quicker than ever
  • 55% LESS WASTEWATER* – Built with superior sustainability in mind. The innovative recirculation valve recycles water to reduce water down the drain and save up to 4,650 gallons of water per year^ *Compared to AprilAire 600 Humidifier ^Vs. previous AprilAire models at rated capacity for 5-month season
  • SIMPLE MAINTENANCE – The one-piece disposable HydroCore™ water panel cartridge quickly pops in and out for fast replacement and is made with recycled plastic. Annual maintenance is now easier than ever.
  • HUMIDITY FOR HEALTH – Achieve balanced humidity in the home which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria, viruses, fungi, and dust mites
  • ADJUSTABLE DAMPER POSITIONS – New intermediate damper positions provide a simple solution to optimize air flow for high pressure systems
  • MINIMIZE CALLBACKS – Catch all drain funnels all surfaces to a common drain to help prevent leaks
  • 3 DEGREE LEVEL TOLERANCE – The distribution tray allows installation to be up to 3 degrees out of level
  • REVERSIBLE DESIGN – Reconfigure the bypass module to fit tight installs and optimize performance on any furnace configuration. Easily install with the bypass on the left (standard configuration) or right (reconfigured).
  • MANUAL CONTROL – The included manual control is duct or wall mount compatible, provides a dry-contact closure and conveniently measures changes in humidity. It is the tried and true method of simple humidifier control.
  • Requires Certification
Characteristics & Features
Collection
HydroCore Series
Electrical & Operational Information
AMP
0.5
Volts
24VAC
Warranty & Product Information
Type
R620M
UPC
686720028861