This product requires certification to purchase.

HYDROL L Water Panel Cartridge for 720 Series Humidifiers

AprilAire

HYDROL L Water Panel Cartridge for 720 Series Humidifiers

  • Fast #
  • Part #RHYDROL
  • Item #10437569
  • Manufacturer Part #HYDROL
5 out of 5 Customer Rating
Brand image
AprilAire

HYDROL L Water Panel Cartridge for 720 Series Humidifiers

  • Fast #
  • Part #RHYDROL
  • Item #10437569
  • Manufacturer Part #HYDROL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The all-in-one HydroCore™ for the AprilAire 620 and 720 Humidifiers is user-friendly, popping in and out for easy maintenance and including everything needed to replace the humidifier water panel and renew key components, pre-assembled and ready to use
  • Emphasizing superior sustainability, the HydroCore™ frame is recyclable and made with recycled plastic
  • To maintain optimal performance and extend the lifespan of the AprilAire 620 or 720 Humidifier, replace the HydroCore™ annually
  • Made in the USA by AprilAire, a trusted leader in Indoor Air Quality solutions since 1954, the HydroCore™ Water Panel Cartridge is a reliable and eco-friendly choice for helping to ensure a healthy and comfortable living environment
  • HEALTHY HUMIDITY – By replacing the water panel assembly in your humidifier, you can enjoy the benefits of optimal humidity levels, including lower incidence of respiratory infections, minimized formation of bacteria and viruses, and preservation of household items susceptible to dry conditions
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-3/4 in
Height
16 in
Width
3-57/100 in
Characteristics & Features
Brand Model Compatibility
720A, 720M, 720AKZ, 720MKZ
Color Finish Name
Black
Material
Plastic, Aluminum
Warranty & Product Information
Product Type
Evaporative Water Panel
Type
RHYDROL
UL Listed
Yes
UPC
686720022890