This product requires certification to purchase.

Maintainence Kit For 800 Series Steam Humidifier

AprilAire

Maintainence Kit For 800 Series Steam Humidifier

  • Fast #
  • Part #R5768
  • Item #9587439
  • Manufacturer Part #5768
3.2 out of 5 Customer Rating
Brand image
AprilAire

Maintainence Kit For 800 Series Steam Humidifier

  • Fast #
  • Part #R5768
  • Item #9587439
  • Manufacturer Part #5768
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The AprilAire 5768 Steam Humidifier Maintenance Kit includes the parts necessary to replace regularly in an AprilAire Steam Humidifier to ensure that it operates at peak performance
  • The AprilAire 800 Series Whole-House Steam Humidifier (sold separately) adds moisture to the home by passing steam through a dispersion tube connected to the duct system
  • The steam is created by heating water in an internal canister
  • Replace the steam canister and O-ring once per heating season
  • Inspect electrode wires every year and replace every three years, or sooner if they become loose or damaged
  • AprilAire Steam Canisters are designed and made in the USA by AprilAire, the leader in Indoor Air Quality solutions for the home since 1954
  • Requires Certification

Documents

Dimensions & Measurements
Depth
15 in
Height
13-3/5 in
Width
5-9/10 in
Characteristics & Features
Brand Model Compatibility
800, 801, 865, 866
Color Finish Name
White
Material
Polypropylene, Steel, Zinc Plated, Rubber
Warranty & Product Information
Product Type
Maintenance Kit
Type
R5768
UPC
686720576805