This product requires certification to purchase.

Model 60 Digital Automatic Humidistat

AprilAire

Model 60 Digital Automatic Humidistat

  • Fast #
  • Part #RESE60
  • Item #4156676
  • Manufacturer Part #60
5 out of 5 Customer Rating
Brand image
AprilAire

Model 60 Digital Automatic Humidistat

  • Fast #
  • Part #RESE60
  • Item #4156676
  • Manufacturer Part #60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Used on Aprilaire Humidifier Models 400, 500, 600 and 700
  • Controls humidity
  • Requires Certification
Dimensions & Measurements
Depth
5-19/20 in
Height
1-3/4 in
Width
4-3/10 in
Characteristics & Features
Brand Model Compatibility
400, 500, 600, 700, 760, 768
Color Finish Name
Grey
Electrical & Operational Information
Maximum Temperature
120
Volts
24V
Warranty & Product Information
UPC
686720000607