This product requires certification to purchase.

1H/1C Programmable Thermostat in White

AprilAire

S84 Thermostat Series 1H/1C Programmable Thermostat in White

  • Fast #
  • Part #RS84N1H1C
  • Item #10170533
  • Manufacturer Part #S84N1H1C
5 out of 5 Customer Rating
Brand image
AprilAire

S84 Thermostat Series 1H/1C Programmable Thermostat in White

  • Fast #
  • Part #RS84N1H1C
  • Item #10170533
  • Manufacturer Part #S84N1H1C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Easy-to-install - engineered simplicity with real language setup, basic and advanced installer settings included for a more streamlined installation, no codes or manuals required
  • Easy-to-set up - best-in-class schedule programming
  • Easy-to-use - simple, menu-style navigation with a capacitive touch interface and an easy-to-read, 1-77/100 in color graphical display
  • Programmable and non-programmable options - all days, weekdays, weekends and 7 day programmability or non-programmable functionality available for your convenience and ease-of-use
  • Convenient service reminders - air filter and HVAC system service reminders shown for your peace of mind
  • Heat blast option - the convenient heat blast® option raises room temperatures 3 to 5 Deg F
  • Modern design - ultra-thin body sits only 1 in off the wall
  • Buy with confidence - from the leaders in indoor air quality solutions for the home since 1954 and backed by an industry-leading 5 Year warranty
  • Convenient Heat Blast® option to raise room temperature 3° to 5° F
  • Programmable fan control with fan circulation mode
  • Requires Certification
Dimensions & Measurements
Depth
3-3/4 in
Height
3-3/4 in
Width
1 in
Characteristics & Features
Collection
S84 Thermostat Series
Color Finish Name
White
Programmability
Programmable
Electrical & Operational Information
AMP
2.5
Maximum Temperature
99
Power Source
Battery
Temperature Range
32 to 99 Deg F
Volts
24V
Warranty & Product Information
Type
RS84N1H1C
UPC
686720007675


Recommended Accessories