2H/2C and 4H/2C Stage Programmable Thermostat
S86 Series 2H/2C and 4H/2C Stage Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Color graphical display for easier reading
- Real language menus for quick, intuitive setup
- Capacitive touch interface
- Easy to install - real language setup
- Easy to set up - best-in-class schedule programming
- Easy to use - simple, menu-style navigation with a capacitive touch interface and easy-to-read color, graphical display
- Energy-saving - programmable settings
- Event-based™ air cleaning - when paired with an AprilAire whole-house air purifier, this feature allows you to clean your home's air on demand
- IAQ control - humidity and ventilation control
- Convenient Heat Blast option to raise room temperature 3° to 5° F
Specifications
- AMP:
- 0.5
- Application:
- Residential, Heat Pump, Humidifier, Dehumidifier
- Auto Switching Heat:
- Yes
- Brand Model Compatibility:
- 8022, 8052, 8086
- Collection:
- S86 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-19/50
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 4-19/50
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Stages:
- 2H/2C, 4H/2C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- No
- UPC:
- 686720007712
- Volts:
- 24V
- Watts:
- 2
- Width:
- 4/5