This product requires certification to purchase.

2H/2C and 4H/2C Stage Programmable Thermostat

AprilAire

S86 Series 2H/2C and 4H/2C Stage Programmable Thermostat

  • Fast #
  • Part #RS86WMUPR
  • Item #10002792
  • Manufacturer Part #S86WMUPR
3.6 out of 5 Customer Rating
Brand image
AprilAire

S86 Series 2H/2C and 4H/2C Stage Programmable Thermostat

  • Fast #
  • Part #RS86WMUPR
  • Item #10002792
  • Manufacturer Part #S86WMUPR
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Energy STAR® certified - independently certified based on actual field data to reduce energy usage and save money on your energy bills
  • Easy to install - real language setup
  • Easy-to-setup - best-in-class schedule programming
  • Easy-to-use - simple, menu-style navigation with a capacitive touch interface and easy-to-read color, graphical display
  • Energy saving - programmable settings
  • Event-Based™ air cleaning - when paired with an Aprilaire whole house air purifier, this feature allows you to clean your home's air on demand
  • IAQ control - humidity and ventilation control
  • Healthy air app - remote monitor and control capabilities with the Aprilaire Healthy air app on iOS and Android
  • Voice assistance - Amazon Alexa and Google assistant voice skills available
  • Requires Certification
  • Green


Specifications

AMP:
0.5
Application:
Residential, Heat Pump, Humidifier, Dehumidifier
Auto Switching Heat:
Yes
Brand Model Compatibility:
8022, 8052, 8086, Z10IDT, Z10ODT
Collection:
S86 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-19/50
Display Type:
LCD
Energy Star Compliant:
Yes
Height:
4-19/50
Maximum Temperature:
120
Minimum Temperature:
32
Power Source:
Hardwired
Programmability:
Programmable
Smart Home Compatibility:
AprilAire Healthy Air
Smart Home Enabled:
Yes
Stages:
2H/2C, 4H/2C
Temperature Range:
32 to 120 Deg F
Touch Screen:
No
Type:
RS86WMUPR
UPC:
686720007699
Volts:
24V
Watts:
2
Width:
4/5
Wireless Communication:
Wi-Fi