This product requires certification to purchase.

Scale Control Insert For Model 500

AprilAire

Scale Control Insert For Model 500

  • Fast #
  • Part #R4640
  • Item #7935192
  • Manufacturer Part #4640
3.3 out of 5 Customer Rating
Brand image
AprilAire

Scale Control Insert For Model 500

  • Fast #
  • Part #R4640
  • Item #7935192
  • Manufacturer Part #4640
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Used on the Model 500
  • Requires Certification
Dimensions & Measurements
Depth
26 in
Height
14-1/2 in
Width
17-1/2 in
Characteristics & Features
Brand Model Compatibility
Model 500
Color Finish Name
Black
Warranty & Product Information
Type
R4640
UPC
686720464003