This product requires certification to purchase.

Wall Cover for S86 Series Thermostat

AprilAire

Wall Cover for S86 Series Thermostat

  • Fast #
  • Part #R8086
  • Item #10207950
  • Manufacturer Part #8086
3.9 out of 5 Customer Rating
Brand image
AprilAire

Wall Cover for S86 Series Thermostat

  • Fast #
  • Part #R8086
  • Item #10207950
  • Manufacturer Part #8086
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed to enhance your thermostat installation, the AprilAire 8086 Thermostat Wall Cover is compatible with all models in the S86 Series, ensuring a perfect fit for your specific thermostat
  • With its modern design, this wall cover plate not only adds a polished and finished look to your thermostat setup but also serves as a practical solution to conceal any irregularities or defects on the wall
  • Crafted from durable ABS Plastic, this wall cover is built to last and can be securely attached to drywall with just two screws
  • Installation is quick and effortless, allowing you to enjoy the benefits of a seamlessly integrated thermostat system in no time
  • Elevate the aesthetics of your thermostat installation while ensuring a secure and hassle-free experience with the AprilAire 8086 S86 Series Thermostat Wall Cover
  • Requires Certification
Dimensions & Measurements
Height
5-12/25 in
Length
6-89/100 in
Width
1/4 in
Characteristics & Features
Color Finish Name
White
Material
ABS
Warranty & Product Information
Product Type
Wall Cover
Type
R8086
UPC
686720013416