This product requires certification to purchase.

Plastic Splash Guard in White (Pack of 2)

Aquaplumb

Plastic Splash Guard in White (Pack of 2)

  • Fast #
  • Part #J98824
  • Item #7722928
  • Manufacturer Part #98824
4.4 out of 5 Customer Rating
Brand image
Aquaplumb

Plastic Splash Guard in White (Pack of 2)

  • Fast #
  • Part #J98824
  • Item #7722928
  • Manufacturer Part #98824
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1680
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Curved on inside to direct water back into tub
  • Straight on outside to maintain maximum contact with the shower curtain
  • Use caulk or glue to install (not included)
  • One pair
  • Requires Certification
Dimensions & Measurements
Length
9 in
Package Quantity
Pack of 2
Width
7 in
Characteristics & Features
Bathtub Accessory Type
Splash Guard
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510227130