This product requires certification to purchase.

36-1/2 x 60 x 78-1/4 in. Alcove Shower Unit in White

Aquarius Industries

Luxury Gelcoat Series 36-1/2 x 60 x 78-1/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #AG6077SH1SRWH
  • Item #3075909
  • Manufacturer Part #G6077SH1SR-WHT
4 out of 5 Customer Rating
Brand image
Aquarius Industries

Luxury Gelcoat Series 36-1/2 x 60 x 78-1/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #AG6077SH1SRWH
  • Item #3075909
  • Manufacturer Part #G6077SH1SR-WHT
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Right hand
  • Two molded soap ledges
  • Molded seat
  • Acrylic towel bar
  • Requires Certification
Dimensions & Measurements
Overall Height
78-1/4 in
Overall Length
36-1/2 in
Overall Width
60 in
Characteristics & Features
Collection
Luxury Gelcoat Series
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Alcove
Material
Gelcoat
Warranty & Product Information
ADA Compliant
No
UPC
794644194842