This product requires certification to purchase.

60 in. Grab Bar in White

Aquatic

60 in. Grab Bar in White

  • Fast #
  • Part #A16037BFSDRWH
  • Item #7840902
  • Manufacturer Part #A16037BFSDRWH
3.7 out of 5 Customer Rating
Brand image
Aquatic

60 in. Grab Bar in White

  • Fast #
  • Part #A16037BFSDRWH
  • Item #7840902
  • Manufacturer Part #A16037BFSDRWH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
60 in
Overall Height
78-3/4 in
Overall Length
62 in
Overall Width
39-3/8 in
Width
37 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Alcove
Material
Plastic
Warranty & Product Information
ADA Compliant
Yes
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No