This product requires certification to purchase.

60 x 30 in. Alcove Tub & Shower Unit Right-Hand Drain in White

Aquatic

60 x 30 in. Alcove Tub & Shower Unit Right-Hand Drain in White

  • Fast #
  • Part #A2603302PRWH
  • Item #10401248
  • Manufacturer Part #2603302PR-WH
5 out of 5 Customer Rating
Brand image
Aquatic

60 x 30 in. Alcove Tub & Shower Unit Right-Hand Drain in White

  • Fast #
  • Part #A2603302PRWH
  • Item #10401248
  • Manufacturer Part #2603302PR-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Multi-Piece Unit
  • Maximized Shelving
  • Smooth Walls
  • Requires Certification
Dimensions & Measurements
Number of Pieces
2 Piece
Overall Height
72 in
Overall Length
60 in
Overall Width
30 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Installation Type
Alcove
Material
Acrylic
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING STYRENE AND STYRENE COMPOUNDS WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Shower Base Shape
Rectangle
Warranty & Product Information
Type
A2603302PRWH
UPC
826541505343