This product requires certification to purchase.

60 x 32 in. Tub & Shower Unit with Right Hand Drain in White

Aquatic

60 x 32 in. Tub & Shower Unit with Right Hand Drain in White

  • Fast #
  • Part #ATS6032XRWH
  • Item #10409522
  • Manufacturer Part #TS6032XR-WH
5 out of 5 Customer Rating
Brand image
Aquatic

60 x 32 in. Tub & Shower Unit with Right Hand Drain in White

  • Fast #
  • Part #ATS6032XRWH
  • Item #10409522
  • Manufacturer Part #TS6032XR-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Made of AcrylX applied acrylic for improved durability
  • 1-Piece construction for reliable water containment
  • Smooth walls for a modern and minimalist look
  • Left-hand or right-hand drain configuration
  • Ample shelf capacity
  • Flat walls to easily accommodate future grab bars
  • AFR (Above-the-floor rough)
  • Slip-resistant textured bottom for additional safety
  • Warranty: Limited lifetime
  • Water capacity: 37 Gallons
  • Requires Certification
Dimensions & Measurements
Basin Depth
15 in
Basin Length
56-1/2 in
Basin Width
31-1/2 in
Overall Height
76-1/4 in
Overall Length
60-1/4 in
Overall Width
32-3/4 in
Soaking Depth
15 in
Weight
138 lb
Characteristics & Features
Above Floor Rough
Yes
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Number of Occupants
1
Number of Shelves
1
Warranty & Product Information
Origin
Domestic
Type
ATS6032XRWH
UPC
826541615424