This product requires certification to purchase.

60 x 42 in. Tub & Shower Unit with Left Hand Drain in White

Aquatic

60 x 42 in. Tub & Shower Unit with Left Hand Drain in White

  • Fast #
  • Part #A6042STTLWHB
  • Item #11614139
  • Manufacturer Part #6042STTL-WHB
5 out of 5 Customer Rating
Brand image
Aquatic

60 x 42 in. Tub & Shower Unit with Left Hand Drain in White

  • Fast #
  • Part #A6042STTLWHB
  • Item #11614139
  • Manufacturer Part #6042STTL-WHB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1-Piece tub shower
  • Simulated subway tile wall design is easy to clean with no messy grout lines
  • Ergonomic backrest for bathing comfort
  • Left or right hand drain
  • Slip resistant, textured floor for safety
  • AcrlyX™ applied acrylic surface
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
67 gal
Number of Pieces
1 Piece
Overall Height
80 in
Overall Length
60 in
Overall Width
42 in
Weight
167 lb
Characteristics & Features
Above Floor Rough
No
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Left
Material
Acrylic
Number of Occupants
1
Warranty & Product Information
Type
A6042STTLWHB