This product requires certification to purchase.

60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White

Aquatic

Alana II 60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A2760410RWH
  • Item #225985
  • Manufacturer Part #2760410R-WH
5 out of 5 Customer Rating
Brand image
Aquatic

Alana II 60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A2760410RWH
  • Item #225985
  • Manufacturer Part #2760410R-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Alcove bath
  • Integral armrests
  • Ergonomic backrest
  • Integral tiling flange (3T)
  • Integral skirt
  • Slip-resistant textured bottom
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Basin Length
42 in
Basin Width
27-1/2 in
Capacity
55 gal
Drain Opening
2 in
Overall Height
21-1/2 in
Overall Length
60 in
Overall Width
43-1/4 in
Soaking Depth
15-3/4 in
Weight
85 lb
Included Components
Drain Included
Yes
Characteristics & Features
Above Floor Rough
No
Basin Shape
Oval
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Alana II
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Number of Occupants
1
Overflow Type
Round
Proposition 65
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124
Application
Residential
ASTM
ASTM E-84
CARB OTC LEED Compliant
No
cUPC Certified
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
727149000080


Recommended Accessories