This product requires certification to purchase.

59-1/8 x 40 in. Soaker Drop-In Bathtub with Reversible Drain in White

Aquatic

Belmont 59-1/8 x 40 in. Soaker Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #A3960620VWH
  • Item #4415209
  • Manufacturer Part #3960620V-WH
4.2 out of 5 Customer Rating
Brand image
Aquatic

Belmont 59-1/8 x 40 in. Soaker Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #A3960620VWH
  • Item #4415209
  • Manufacturer Part #3960620V-WH
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Sculpted arm rests
  • Slip resistant floor
  • Universal drain
  • Requires Certification
Dimensions & Measurements
Height
23-7/8 in
Length
60 in
Overall Length
59-1/8 in
Overall Width
40 in
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Belmont
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Universal
Installation Type
Drop-in
Material
Acrylic
Number of Jets
8
Proposition 65
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
1.5 kW
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
Yes
UPC
826541965710