This product requires certification to purchase.

114 x 42 in. Left Hand Tub & Shower Unit in White

Aquatic

Darsey 114 x 42 in. Left Hand Tub & Shower Unit in White

  • Fast #
  • Part #A114HGS2PLWH
  • Item #1846803
  • Manufacturer Part #114HGS2PL-WH
3.7 out of 5 Customer Rating
Brand image
Aquatic

Darsey 114 x 42 in. Left Hand Tub & Shower Unit in White

  • Fast #
  • Part #A114HGS2PLWH
  • Item #1846803
  • Manufacturer Part #114HGS2PL-WH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2-piece tub and shower suite
  • 42 Inch x 42 Inch shower with integral toiletry shelf and seat
  • 60 Inch x 42 Inch bathtub with hourglass sump, pony wall, 2-sided wainscot and integral skirt
  • Textured tile
  • Molded toiletry shelves
  • 8 Inch wainscot
  • 1 seat
  • Right or left hand tub location
  • Ergonomic backrest
  • Slip-resistant, textured bottom
  • Requires Certification
Dimensions & Measurements
Capacity
67 gal
Depth
17-1/2 in
Number of Pieces
2 Piece
Overall Height
80 in
Overall Length
114 in
Overall Width
43-1/4 in
Characteristics & Features
Bathtub Shape
Rectangle
Collection
Darsey
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Left
Proposition 65
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124
ASTM
ASTM E-84
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
727149571610