This product requires certification to purchase.

66 x 36 in. Freestanding Bathtub with Rear Center Drain in White

Aquatic

Effie 66 x 36 in. Freestanding Bathtub with Rear Center Drain in White

  • Fast #
  • Part #AW4AX6636FTOWH
  • Item #7909418
  • Manufacturer Part #W4AX6636FTO-WH
5 out of 5 Customer Rating
Brand image
Aquatic

Effie 66 x 36 in. Freestanding Bathtub with Rear Center Drain in White

  • Fast #
  • Part #AW4AX6636FTOWH
  • Item #7909418
  • Manufacturer Part #W4AX6636FTO-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2-piece freestanding bathtub
  • Symmetrical oval design
  • 2-person bathing
  • Faucet can be deck-mounted or floor-mounted
  • Above-the-floor rough (AFR)
  • Available F2 Drain option allows quick drain connection and perfect alignment for easy installation
  • AcrylX™ applied acrylic surface
  • Available in white only
  • Lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Basin Depth
19 in
Basin Length
45-1/4 in
Basin Width
22-3/8 in
Capacity
59 gal
Overall Height
26-5/8 in
Overall Length
66 in
Overall Width
36 in
Soaking Depth
20-1/2 in
Weight
110 lb
Included Components
Clawfoot Included
No
Drain Included
Yes
Faucet Included
No
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Effie
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Freestanding
Material
Plastic
Number of Occupants
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
826541080482