34-7/8 x 48 x 76 in. Alcove Shower Unit in White

You last purchased this on
 
Aquatic

Everyday 34-7/8 x 48 x 76 in. Alcove Shower Unit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

Everyday 34-7/8 x 48 x 76 in. Alcove Shower Unit in White

  • Fast #
  • Part #A1483STTRWH
  • Item #988838
  • Manufacturer Part #1483STTR-WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Smooth tile finish
  • Molded seat (Left or right hand)
  • Shower stall
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Center drain
  • Molded toiletry shelves
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
76 in
IAPMO Listed -:
Yes
Length:
34-7/8 in
NSF Certified:
No
Shower Base Shape:
Rectangle
Shower Installation Type:
Alcove
UL Listed:
No
Width:
48 in