This product requires certification to purchase.

36-1/4 x 48 x 77-1/4 in. Alcove Shower Unit in White

Aquatic

Everyday 36-1/4 x 48 x 77-1/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #A1483CTGNWH
  • Item #3026560
  • Manufacturer Part #1483CTGN-WH
4.9 out of 5 Customer Rating
Brand image
Aquatic

Everyday 36-1/4 x 48 x 77-1/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #A1483CTGNWH
  • Item #3026560
  • Manufacturer Part #1483CTGN-WH
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shower stall
  • Textured tile finish
  • (2) Molded seats
  • Molded toiletry shelves
  • Slip-resistant textured bottom
  • Center drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
35 in
Enclosure Opening
43-3/4 in
Height
76 in
Length
36-1/4 in
Width
48 in
Characteristics & Features
Collection
Everyday
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124
ASTM
ASTM E-84
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
826541296456